Beli led desk magnifier lamp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Pro'sKit LED Desk Type Magnifier LampDeskripsi:Ideal for detailed reading, crafts, hobbyists, jewelers, electricians, precision work, nails painted and more.atribut:
- Lens Material: Glass
- Magnification: 3D(1.75X) & 12D(4X)
- Lens Size (mm): Ø100
- Light Source: 40pcs SMD LEDs
- Pro'sKit LED Table Clamp Magnifier LampDeskripsi:The glass lens will provide the high transmittance and not easy to scrape.56 LEDs energy saving , low temperature and long life.Standard mount: Desktop clampPower supplied with electronic rectifier provides even more stable performanceAdjustable arm for easy positioning where it is most needed.Clamps easily and securely onto most flat surfaces up to 65mm thick.atribut:
- Lens Material: Glass
- Magnification: 5D (2.25X)
- Lens Size (mm): Ø127
- Illumination: 56 pcs LEDs
- Voltage (V): AC 220-240
- Oxford Precision Led Bench Magnifier 5 DiopterDeskripsi:Illuminated bench magnifier that is suitable for the workplace, hobbies or for people with limited vision.atribut:
- Arm Length (mm): 1143
- Arm Type: Adjustable
- Diopter: 5D
- Lens Diameter (mm): 127
- Magnification: 2.25
- Mirror diameter (mm): 127
- Additional Features: Long Life Efficiency; Low Heat Efficiency
- Product Type: Bench Magnifier
- KENTA Clipboard Magnifying Glass LampDeskripsi:Acrylic lenses, lens diameter 175mmMagnification: 1.75X / 2.25X (including two lenses, can be replaced)With dust cover, can protect the lens, dust, light leakageLED light source: 6.5W / 80 high-performance LED, the brightness of the whole lamp 560lm, life of 20,000 hoursFluorescent tube: 22W / T5 ring energy saving lamp, the whole light brightness 700lm, life 5000 hoursThe spring of the bracket connection is built into the square tube to prevent the clip, the appearance is neat, the angle, the length, the height arbitrarily adjustsEquipped with a solid clamp, the maximum splint thickness of 65mmWhen the magnifying glass is used, the excellent design allows the observed object to not produce shadows, the image is cleareratribut:
- Voltage (V): AC220-240
- Pro'sKit 2in1 USB Magnifying LED LampDeskripsi:- USB 5V Powered- Clamp / Desktop Interchangeable - Warm / Cold Light Switchable - Stepless Brightness Adjustment- 2.5W Low Consumptionatribut:
- Input Voltage (V): DC 5
- Color Temperature: Cold: 6000-7000K, Warm: 2700-3200K
- Illumination: 250 Lumens
- Power Consumption (W): Max. 2.5
- Oxford Precision SMD LED Desk Magnifier Task Lamp With Weighted BaseDeskripsi:Ideal for precision work the LED Desk Magnifier Task Lamp comes with a weighted base BUT could be used with a clamp as well. Shadow-free lighting around 3.5" diameter of working area.Features and Benefits- 5.4W LED offers good illumination for precision work- Lens Diameter 3.5" with 1.75 magnification for easier to see detail - Diopter 3D for improved visuals during intricate workingatribut:
- Arm Type: Flexible
- Diopter: 3D
- Magnification: 1.75
- Product Type: Bench Magnifier
- Niigata Seiki (SK) Arm Type Magnifier with LED LightDeskripsi:Arm Type Magnifier with LED Light LS2-175A. - Use for: precision assembly and inspection. - Material: Lens (Glass), Body (Steel, Plastic). -atribut:
- Material: Lens: Glass, Body: Steel, Plastic
- Arm Length (mm): 860
- Clamp width (mm): 10-60
- Frequency (Hz): 50/60
- Lens Diameter (mm): 178
- Power Consumption (W): 15
- Power Supply (V): AC100-AC240
- TRUSCO Number: 449-5284
- EZREN MagnifierDeskripsi:TE-802 Precision Magnifying Lamp Magnifier Desk Adjustable LightTE-802 magnifier soldering station 2-in-1 auxiliary tools, built-in 16 high brightness smd led lighting, providing 4 AA batteries or external USB power supply.Package Contents 1 x 2.5X(6D)magnifying glass1 X 4X(12D)magnifying glass2 X Universal joint Clips1 x Dedicated Gooseneck Auxiliary clip1 x Attached iron1 x Wire storage rack
- monotaro Magnifier Magnifier (Kaca Pembesar)Deskripsi:It is a flexible tube with a large lens of phi 100, so it is gentle to the eyes. ince the magnet is used for the base, it can be installed on a machine tool or a steel manufacturing table.atribut:
- Type: Stand Magnifier (with magnet)
- Overall Length (mm): 460
- Adsorption Ability (N): 800
- NOGA Magnifying Glass Attached LED Doughnutatribut:
- Adhesion (N): 800
- Magnet Width x Depth x Height (mm): 50 x 60 x 55
- Overall Height: 507mm
- Power Source: AC100V
- Power Cord Length: 1.9m
- Electricity consumption: 5.1W
- LED Light: 17 lights
- Total Luminous Flux: 272lm
- Magnification: 2.3 times
- Lens size: 85mm
- Illuminator size: 145mm
- Oxford Precision LED Desk Magnifier LampDeskripsi:Oxford LED Bench magnifier is perfect for the following applications:-Inspection Work-Laboratories-Light Industrial Work-Electronics -Reading, Writing & Study-Medical & Dentistry-Design Work-Jewellers-Office Environments Benefits:-LEDs have a extremely long life span compared to the older Fluorescent bulbs and they are more energy efficientatribut:
- Arm Type: Flexible
- Diopter: 3D
- Magnification: 1.75
- Lens Diameter (mm): 90
- Arm Length (mm): Min 1600
- Includes: Lamp
- Product Type: Bench Magnifier
- monotaro Magnifying Lens (Magnifying Glass)Deskripsi:Produk ini juga sering disebut dengan Magnifying glassatribut:
- Use: For Negative and Positive Film Inspection
- OTSUKA LED Illuminated Magnifier Compact Free Arm TypeDeskripsi:-A detachable type (replacement lens system) that allows you to easily change the magnification of the lens.-There are 8 kinds (2x, 3x, 4x, 6x, 8x, 10x, 12x, 15x) for the replacement lens (sold separately).-LED being used is a white round 20W LED.-Does not have a dimming function. -For visual examination. (car parts and precision machine parts, electronic components, resin parts)atribut:
- Lens Dimension: 130mm
- Arm Length: 680mm
- Clamp Width: 15 to 60mm
- Electricity consumption: 8W
- Standard Electric Consumption Rate: 0.21yen/h
- Power: AC100 to 240V (*for 125 to 240V needs to change AC plug with code)
- Light Source: Shape 20 Round LED
- Purpose of Use: For visual examination. (car parts and precision machine parts, electronic components, resin parts)
- TRUSCO Stand Magnifieratribut:
- Arm Length (mm): 350
- Base Dimensions (mm): Width 73 x Depth 90
- Finishing Material: Lens Material: Glass
- Lens Diameter (phi mm): 90
- Magnification: 2.5x
- Purpose of Use: Assembly and inspection of parts and so on.
- Type: Flexible Type
- Weight (g): 890
- monotaro Scale Loupe (Kaca Pembesar)Deskripsi:Dilengkapi lensa pembesar dan skala ukur untuk inspeksi dimensi mikro. Cocok untuk pengukuran cepat pada cetakan, PCB, dan bahan cetak.atribut:
- Type: Scale Loupe
- Lens Diameter (mm): 30
- Magnification: 6
- Dimensions (mm): (Closed) 51 × 38 × 12, (Open) 51 × 38 × 47
- Material: Lens / Green glass frame / Steel
- TRUSCO Magnifier (Kaca Pembesar)Deskripsi:General extended inspection.atribut:
- Finishing Material: Lens: Glass
- Purpose of Use: For general expansion inspection.
- monotaro LED Light MagnifierDeskripsi:With LED light, it looks bright.
- Shinwa Rules Magnifying GlassDeskripsi:- A loupe that is clear and easy to see and grip.- Loupe used when viewing small letters in newspapers, dictionaries, etc.* Never look at the solar light source with the loupe.atribut:
- Material (Lens): Glass
- Precision: ± 20%
Daftar Harga led desk magnifier lamp Terbaru October 2026
| Pro'sKit LED Desk Type Magnifier Lamp | Rp1.399.900 |
| Pro'sKit LED Table Clamp Magnifier Lamp | Rp2.699.900 |
| Oxford Precision Led Bench Magnifier 5 Diopter | Rp2.899.900 |
| KENTA Clipboard Magnifying Glass Lamp | Rp4.699.900 |
| Pro'sKit 2in1 USB Magnifying LED Lamp | Rp979.900 |
| Oxford Precision SMD LED Desk Magnifier Task Lamp With Weighted Base | Rp1.899.900 |
| KENTA Magnifying Lamp | Rp3.299.900 |
| Niigata Seiki (SK) Arm Type Magnifier with LED Light | Rp4.499.900 |
| EZREN Magnifier | Rp70.900 |
| monotaro Magnifier Magnifier (Kaca Pembesar) | Rp1.099.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)


























































































































































%20Arm%20Type%20Magnifier%20with%20LED%20Light/P102225097-1.jpg)

/iuP102244678-3.jpg)


/P101001046-3.jpg)


/dfP102244483-6.jpg)
/g0P101001576-5.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)